This item is Discontinued.

Zoro Select Carbide End Mill, 1-1/2 in, CEM18R2015 CEM18R2015

Carbide End Mill, 1-1/2 in, CEM18R2015 (Discontinued)

  • Mfr # CEM18R2015
  • Zoro # G9594541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM18R2015
Zoro #
G9594541
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Corner Radius
0.015 in
Milling Dia.
1/8 in
Overall Length
1 1/2 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
Micro Grain
Single End/Double End
Single End
List Number
CEM18R2015
Helix Angle
Variable
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin
Material - Machining
Carbide

Description

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.015 in, 1/2 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.