Zoro Homepage
This item is Discontinued.
Zoro Select Carbide End Mill, 1-1/2 in, CEM332R2020 CEM332R2020

Carbide End Mill, 1-1/2 in, CEM332R2020 (Discontinued)

  • Mfr # CEM332R2020
  • Zoro # G9429086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM332R2020
Zoro #
G9429086
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Milling Diameter
3/32"
Dimension Type
Fractional Inch
Milling Dia.
3/32 in
Overall Length
1 1/2 in
Corner Radius
0.02 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Single End/Double End
Single End
List Number
CEM332R2020
Helix Angle
Variable
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Material Grade - Machining
Micrograin
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Corner Radius End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.02 in, 3/8 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.