This item is Discontinued.

Zoro Select Carbide End Mill, 1-31/32in, GM0300MMR4050 GM0300MMR4050

Carbide End Mill, 1-31/32in, GM0300MMR4050 (Discontinued)

  • Mfr # GM0300MMR4050
  • Zoro # G9437696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM0300MMR4050
Zoro #
G9437696
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Milling Diameter
3.00mm
Dimension Type
Metric
Milling Dia.
3.00 mm
Overall Length
50.00 mm
Corner Radius
0.50mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Helix Angle
Variable
List Number
GM0300MMR4050
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
Micrograin
Finish - Machining
GMX-35
Material - Machining
Carbide

Description

Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, GMX-35, Metric, 0.50mm, 12 mm, 50.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.