This item is Discontinued.

Zoro Select Carbide End Mill, 2-1/2 in, CEM1364F4TICN CEM1364F4TICN

Carbide End Mill, 2-1/2 in, CEM1364F4TICN (Discontinued)

  • Mfr # CEM1364F4TICN
  • Zoro # G9424877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM1364F4TICN
Zoro #
G9424877
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
13/64"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
13/64 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
CEM1364F4TICN
Single End/Double End
Single End
Grade
C2 Micro Grain
Item
Square End Mill
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiCN

Description

Square End Mill, 13/64 in Milling Dia., TiCN, Length of Cut 5/8 in, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.