This item is Discontinued.

Zoro Select Carbide End Mill, 2-1/2 in, GMHT716RS7 GMHT716RS7015

Carbide End Mill, 2-1/2 in, GMHT716RS7 (Discontinued)

  • Mfr # GMHT716RS7015
  • Zoro # G9444705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMHT716RS7015
Zoro #
G9444705
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Corner Radius
0.02 in
Milling Dia.
7/16 in

Details

Number of Flutes
7
End Mill Style
Corner Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GMHT716RS7
Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin
Finish - Machining
GMS

Description

Corner Radius End Mill, 7/16 in Milling Dia., Carbide, GMS, Fractional Inch, 0.02 in, 5/8 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.