Zoro Homepage
This item is Discontinued.
Zoro Select Carbide End Mill, 2-1/2in, CEM2364F2TIALN CEM2364F2TIALN

Carbide End Mill, 2-1/2in, CEM2364F2TIALN (Discontinued)

  • Mfr # CEM2364F2TIALN
  • Zoro # G9427485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM2364F2TIALN
Zoro #
G9427485
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Milling Diameter
23/64"
Dimension Type
Fractional Inch
Milling Dia.
23/64 in
Overall Length
2 1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Helix Angle
Variable
List Number
CEM2364F2TIALN
Single End/Double End
Single End
Item
Square End Mill
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Square End Mill, 23/64 in Milling Dia., TiAlN, Length of Cut 7/8 in, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.