This item is Discontinued.

Zoro Select Carbide End Mill, 2-35/64in, GM0600MMF4 GM0600MMF4

Carbide End Mill, 2-35/64in, GM0600MMF4 (Discontinued)

  • Mfr # GM0600MMF4
  • Zoro # G9437793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM0600MMF4
Zoro #
G9437793
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
15/64"
Dimension Type
Fractional Inch
Milling Dia.
15/64 in
Overall Length
2 35/64 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
Variable
Item
Square End Mill
Grade
C2 Micro Grain
List Number
GM0600MMF4
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35

Description

Square End Mill, 15/64 in Milling Dia., GMX-35, Length of Cut 3/4 in, Overall Length 2 35/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.