This item is Discontinued.

Zoro Select Carbide End Mill, 2in, GMHT38RS5 GMHT38RS5015

Carbide End Mill, 2in, GMHT38RS5 (Discontinued)

  • Mfr # GMHT38RS5015
  • Zoro # G9444172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMHT38RS5015
Zoro #
G9444172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Dia.
3/8 in
Length of Cut
5/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.02 in

Details

Item
Corner Radius End Mill
Helix Angle
Variable
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GMHT38RS5
Number of Flutes
5
End Mill Style
Corner Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Finish - Machining
GMS
Material Grade - Machining
Micrograin
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Corner Radius End Mill, 3/8 in Milling Dia., Carbide, GMS, Fractional Inch, 0.02 in, 5/8 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.