This item is Discontinued.

Zoro Select Carbide End Mill, 3-1/2 in, CEM916B4TIALN CEM916B4TIALN

Carbide End Mill, 3-1/2 in, CEM916B4TIALN (Discontinued)

  • Mfr # CEM916B4TIALN
  • Zoro # G9434957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM916B4TIALN
Zoro #
G9434957
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/16"
Length of Cut
1 1/8 in
Shank Dia.
1/8 in
Overall Length
3.5 in
Milling Dia.
9/16"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
End Mill Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
CEM916B4TIALN
Shank Type
Straight
Finish
TiAlN
Finish - Machining
TiAlN
Material Grade - Machining
Micrograin

Description

Ball End Mill, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.