This item is Discontinued.

Zoro Select Carbide End Mill, 3-1/2 in, GM58RS4060 GM58RS4060

Carbide End Mill, 3-1/2 in, GM58RS4060 (Discontinued)

  • Mfr # GM58RS4060
  • Zoro # G9441363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM58RS4060
Zoro #
G9441363
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Overall Length
3 1/2 in
Milling Dia.
5/8 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Item
Corner Radius End Mill
Helix Angle
Variable
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GM58RS4060
Material - Machining
Carbide
Finish - Machining
GMX-35
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 5/8 in Milling Dia., Carbide, GMX-35, Fractional Inch, 0.06 in, 3/4 in, 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.