This item is Discontinued.

Zoro Select Carbide End Mill, 3in, CEM12R2020TIALN CEM12R2020TIALN

Carbide End Mill, 3in, CEM12R2020TIALN (Discontinued)

  • Mfr # CEM12R2020TIALN
  • Zoro # G9424082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM12R2020TIALN
Zoro #
G9424082
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Milling Dia.
1/2 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
Variable
Grade
Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
CEM12R2020TIALN
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.02 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.