This item is Discontinued.

Zoro Select Carbide End Mill, 3in, CEM18BXL2TICN CEM18BXL2TICN

Carbide End Mill, 3in, CEM18BXL2TICN (Discontinued)

  • Mfr # CEM18BXL2TICN
  • Zoro # G9426611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM18BXL2TICN
Zoro #
G9426611
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
1 in
Shank Dia.
1/8 in
Milling Dia.
1/8"
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
Finish
Ticn
List Number
CEM18BXL2TICN
Item
Ball End Mill
Shank Type
Straight
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Material Grade - Machining
Micrograin
Finish - Machining
TiCN

Description

Ball End Mill, TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.