Zoro Homepage
This item is Discontinued.
Zoro Select Carbide End Mill, 4in, CEM10F2TIALN CEM10F2TIALN

Carbide End Mill, 4in, CEM10F2TIALN (Discontinued)

  • Mfr # CEM10F2TIALN
  • Zoro # G9421824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM10F2TIALN
Zoro #
G9421824
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Overall Length
4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Item
Square End Mill
Grade
C2 Micro Grain
List Number
CEM10F2TIALN
Cutting Direction
Right Hand
Helix Angle
Variable
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN

Description

Square End Mill, 1 in Milling Dia., TiAlN, Length of Cut 1 1/2 in, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.