Zoro Homepage
This item is Discontinued.
Zoro Select Carbide End Mill, 4in, CEM10R4045 CEM10R4045

Carbide End Mill, 4in, CEM10R4045 (Discontinued)

  • Mfr # CEM10R4045
  • Zoro # G9422576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM10R4045
Zoro #
G9422576
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
1 in
Corner Radius
0.045 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
Micro Grain
Helix Angle
Variable
List Number
CEM10R4045
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.045 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.