This item is Discontinued.

Zoro Select Carbide End Mill, 4in, CEM10R4060 CEM10R4060

Carbide End Mill, 4in, CEM10R4060 (Discontinued)

  • Mfr # CEM10R4060
  • Zoro # G9422612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM10R4060
Zoro #
G9422612
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Overall Length
4 in
Milling Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
Variable
Grade
Micro Grain
Single End/Double End
Single End
List Number
CEM10R4060
Item
Corner Radius End Mill
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin
Material - Machining
Carbide

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.06 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.