Zoro Homepage
This item is Discontinued.
Gorilla Mill Carbide End Mill, 4in, CEM12BL2TIN CEM12BL2TIN

Carbide End Mill, 4in, CEM12BL2TIN (Discontinued)

  • Mfr # CEM12BL2TIN
  • Zoro # G9423303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM12BL2TIN
Zoro #
G9423303
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
1/2"
Overall Length
4 in

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
Ball End Mill
List Number
CEM12BL2TIN
Helix Angle
Variable
Single End/Double End
Single End

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.