This item is Discontinued.

Zoro Select Carbide End Mill, 4in, CEM316FSL2 CEM316FXL2

Carbide End Mill, 4in, CEM316FSL2 (Discontinued)

  • Mfr # CEM316FXL2
  • Zoro # G9428447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM316FXL2
Zoro #
G9428447
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/8 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Milling Dia.
3/16 in
Overall Length
4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM316FSL2
Helix Angle
Variable
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Square End Mill
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 3/16 in Milling Dia., Bright (Uncoated), Length of Cut 1 1/8 in, Overall Length 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.