This item is Discontinued.

Zoro Select Carbide End Mill, 4in, CEM34R2045TIALN CEM34R2045TIALN

Carbide End Mill, 4in, CEM34R2045TIALN (Discontinued)

  • Mfr # CEM34R2045TIALN
  • Zoro # G9430136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM34R2045TIALN
Zoro #
G9430136
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.045 in
Overall Length
4 in
Milling Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Helix Angle
Variable
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Corner Radius End Mill
List Number
CEM34R2045TIALN
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.045 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.