This item is Discontinued.

Zoro Select Carbide End Mill, 4in, CEM516FXL2TICN CEM516FXL2TICN

Carbide End Mill, 4in, CEM516FXL2TICN (Discontinued)

  • Mfr # CEM516FXL2TICN
  • Zoro # G9432561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM516FXL2TICN
Zoro #
G9432561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 5/8 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
5/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
List Number
CEM516FXL2TICN
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiCN

Description

Square End Mill, 5/16 in Milling Dia., TiCN, Length of Cut 1 5/8 in, Overall Length 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.