This item is Discontinued.

Zoro Select Carbide End Mill, 4in, GM10R4120WF GM10R4120WF

Carbide End Mill, 4in, GM10R4120WF (Discontinued)

  • Mfr # GM10R4120WF
  • Zoro # G9438247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM10R4120WF
Zoro #
G9438247
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Dia.
1 in
Overall Length
4 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
Variable
Single End/Double End
Single End
Grade
Micro Grain
Item
Corner Radius End Mill
List Number
GM10R4120WF
Finish - Machining
GMX-35
Material - Machining
Carbide
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, GMX-35, Fractional Inch, 0.12 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.