This item is Discontinued.

Zoro Select Carbide End Mill, 4in, GMKD10CS4 GMKD10CS4

Carbide End Mill, 4in, GMKD10CS4 (Discontinued)

  • Mfr # GMKD10CS4
  • Zoro # G9444845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMKD10CS4
Zoro #
G9444845
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Overall Length
4 in
Length of Cut
1 in
Milling Dia.
1"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Helix Angle
Variable
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
GMKD10CS4
End Mill Style
Corner Chamfer
End Mill Application
Roughing
Item
Corner Chamfer End Mill
Shank Type
Weldon
Finish
GMX-35
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35

Description

Corner Chamfer End Mill, GMX-35, 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.