Zoro Homepage
This item is Discontinued.
No Product Image Available

Carbide End Mill, 5in, CEM58FL2TIN (Discontinued)

  • Mfr # CEM58FL2TIN
  • Zoro # G9433733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM58FL2TIN
Zoro #
G9433733
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Overall Length
5 in
Milling Dia.
5/8"

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM58FL2TIN
Single End/Double End
Single End
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
Variable
Finish - Machining
TiN

Description

Square End Mill, TiN, Length of Cut 2 1/4 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.