This item is Discontinued.

Zoro Select Carbide End Mill, 5in, GMANR12F31.500 GMANR12F31.500

Carbide End Mill, 5in, GMANR12F31.500 (Discontinued)

  • Mfr # GMANR12F31.500
  • Zoro # G9442806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMANR12F31.500
Zoro #
G9442806
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
5 in
Milling Dia.
1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
Variable
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
GMANR12F31.500
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 1/2 in Milling Dia., Bright (Uncoated), Length of Cut 9/16 in, Overall Length 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.