This item is Discontinued.

Zoro Select Carbide End Mill, 6in, GM34RXL5 GM34RXL5030

Carbide End Mill, 6in, GM34RXL5 (Discontinued)

  • Mfr # GM34RXL5030
  • Zoro # G9440462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM34RXL5030
Zoro #
G9440462
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/4 in
Overall Length
6 in
Length of Cut
3 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.04 in

Details

List Number
GM34RXL5
Grade
Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
Variable
Number of Flutes
5
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
GMX-35
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, GMX-35, Fractional Inch, 0.04 in, 3 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.