This item is Discontinued.

Zoro Select Carbide End Mill, 6in, GM38RSL4 GM38RSL4015

Carbide End Mill, 6in, GM38RSL4 (Discontinued)

  • Mfr # GM38RSL4015
  • Zoro # G9440724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM38RSL4015
Zoro #
G9440724
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
6 in
Corner Radius
0.02 in
Milling Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
GM38RSL4
Helix Angle
Variable
Grade
Micro Grain
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Finish - Machining
GMX-35
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 3/8 in Milling Dia., Carbide, GMX-35, Fractional Inch, 0.02 in, 3 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.