This item is Discontinued.

Zoro Select Carbide End Mill, 6in, GMANR34R30301.500 GMANR34R30301.500

Carbide End Mill, 6in, GMANR34R30301.500 (Discontinued)

  • Mfr # GMANR34R30301.500
  • Zoro # G9442991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMANR34R30301.500
Zoro #
G9442991
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Neck Length
1 1/2 in
Milling Dia.
3/4 in
Overall Length
6 in

Details

Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
GMANR34R30301.500
Grade
Micro Grain
Item
Corner Radius End Mill
Single End/Double End
Single End
Helix Angle
Variable
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.03 in, 1 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.