This item is Discontinued.

Zoro Select Carbide EndMill, 1-1/2in, CEM18R2015TIALN CEM18R2015TIALN

Carbide EndMill, 1-1/2in, CEM18R2015TIALN (Discontinued)

  • Mfr # CEM18R2015TIALN
  • Zoro # G9426864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM18R2015TIALN
Zoro #
G9426864
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Corner Radius
0.015 in
Milling Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
CEM18R2015TIALN
Grade
Micro Grain
Helix Angle
Variable
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.015 in, 1/2 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.