This item is Discontinued.

Zoro Select Carbide EndMill, 1-1/2in, CEM18R2020TIALN CEM18R2020TIALN

Carbide EndMill, 1-1/2in, CEM18R2020TIALN (Discontinued)

  • Mfr # CEM18R2020TIALN
  • Zoro # G9426891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM18R2020TIALN
Zoro #
G9426891
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
1/8 in
Corner Radius
0.02 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
Variable
Single End/Double End
Single End
Cutting Direction
Right Hand
List Number
CEM18R2020TIALN
Grade
Micro Grain
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
Micrograin
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.02 in, 1/2 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.