1-Roll of 1.88in x 10 Yds Gorilla Glue Black Duct tape Duct tape
- Mfr # 105462
- Zoro # G515551230
product price:Â
$
9.29
/ea
Key Features
Tape Color
Black
Imperial Tape Length
10 yd
Imperial Tape Width
1.88"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105462
- Zoro #
- G515551230
- UPC #
- 52427010384
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 10 yd
- Imperial Tape Width
- 1.88"
Details
- Tape Color
- Black
Description
Gorilla Tape is 3X stronger* for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out. Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.