Tarp, 12 ft x 16 ft, 8 mil, Red, PE, Weather Resistant with UV Coating

  • Mfr # 97035

  • Zoro # G811592739


product price:  $58.99
/ea

Key Features

Color
Red
Tarp Material
PE
Thickness
8 mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97035
Zoro #
G811592739
UPC #
64383970350
Country of Origin
Viet Nam

Dimensions

Finished Size
12 ft x 16 ft
Thickness
8 mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft

Details

Color
Red
Tarp Material
PE
Item
Tarp
Fabric Weight
4 oz. / Sq. yd.
Grommet Material
Aluminum
Grommet Spacing
1.5
Tarp Resistant Features
Weather Resistant with UV Coating
Features
Twice folded & double stiched hem with rope, 4 mm D ring corners, True to finish size, 12 x 12 weave, 3 Layer hem Corners, additional grommets

Description

Gorilla tarps are designed to elevate the quality your used to by creating a tougher weave that uses more material in 8 or 14 MIL woven together increasing the strength and a true to finish size where others are smaller than specifed. Further elevating the quality is the specially designed corners having 3 layers of material folded onto itself with extra stitching and sewn in D rings. Generally used outdoors these tarps are designed with brass or aluminum grommets and UV coating ensuring it will withstand the elements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.