Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in x 10ft 1200 lb Retractable Ratchet Strap / Gorilla, 2PK

  • Mfr # 92003

  • Zoro # G411592733


product price: $37.55
/pk 2, $18.78/ea

Key Features

Length
10'
Width
1"
Material
Polyester with PVC Coated Edges
Color
Orange
Breaking Strength
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92003
Zoro #
G411592733
UPC #
64383920034
Country of Origin
China

Dimensions

Length
10'
Width
1"
Cargo Tie Down Length
10'

Details

Item
Tie Down
Material
Polyester with PVC Coated Edges
Color
Orange
Breaking Strength
1200 lbs
Cargo Tie Down Adjustment
Ratchet
Load Capacity
1200 lbs
Handle Type
Gorilla Grip

Description

The Retractable Ratchet revolutionized load securement. Effortlessly extend the webbing and then retract it with the push of a button. The abrasion resistant webbing comes pre-threaded and ready to use. Its finished off with cap lock hooks that ensure secure fastening and ultimate peace of mind and our Gorilla Grip, providing comfortable and easy handling, allowing for effortless operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.