Zoro Homepage

LED Light, Red

  • Mfr # WLFS.4LED.R

  • Zoro # G1589555


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Type
Led
Color
Red
Sub-Category
Replacement Parts
Volt Bulb
12 to 24
Depth
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFS.4LED.R
Zoro #
G1589555
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-1/2"
Diameter
1"
Width
1 in
Length
1"
Height
3/4 in

Details

Item
Warning Whip Light
Type
Led
Color
Red
Sub-Category
Replacement Parts
Volt Bulb
12 to 24
Used For
Warning Whips
Lamp Type
Led
Shape
Oval
Number of Bulbs
4
Voltage
12 to 24V
Material
polycarbonate
Light Type
Solid
Wattage
2.4 to 12 W
Bulb Base Type
Hex Base
Light Color
Red
Light Technology
LED

Description

Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Red, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.