Zoro Homepage

Large Scratch Brush - Blue Plastic Handle, Stainless Steel

  • Mfr # P0164-SS

  • Zoro # G316393909


product price: $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Trim Length
1.1875 in
Handle Color
Blue
Bristle Material
Stainless Steel
Handle Material
Plastic
Brush Length
10.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0164-SS
Zoro #
G316393909
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1.1875 in
Brush Length
10.875 in
Brush Width
1.115 in

Details

Handle Color
Blue
Bristle Material
Stainless Steel
Handle Material
Plastic
Brush Type
Scratch Brush

Description

This Large Scratch Brush features a durable blue plastic handle and stainless steel wire bristles in a wide, multi-row configuration designed for aggressive cleaning, rust removal, and surface preparation on stainless and non-ferrous metals. The ergonomic plastic handle resists moisture, chemicals, and cracking, making it ideal for use in marine, food processing, and lab environments where wood may not be suitable. The stainless steel bristles provide medium stiffness and corrosion resistance, allowing safe use on stainless, aluminum, and other metals without risk of contamination. The broad brush face is perfect for cleaning weld seams, prepping large surface areas, and removing oxidation or buildup in maintenance and fabrication settings. Each wire tuft is securely anchored for durability and consistent performance over time. Whether you're cleaning machinery, prepping for painting, or scrubbing down heavily used equipment, this brush is built to handle demanding conditions. It combines rugged stainless performance with a modern, chemical-resistant handle for maximum reliability in tough industrial environments.


  • Stainless steel bristles resist rust and wear
  • Blue plastic handle is lightweight and chemical-resistant
  • Four-row fill for wide, effective cleaning
  • Ideal for kitchens, food processing, and wet environments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.