Zoro Homepage

Large Scratch Brush - Wood Handle, Black Tempered Wire, 3-Row

  • Mfr # 193

  • Zoro # G916393903


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Brush Length
13.75 in
Brush Type
Scratch Brush
Handle Material
Hardwood
Trim Length
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193
Zoro #
G916393903
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
13.75 in
Brush Width
1 in
Trim Length
1.1875 in

Details

Bristle Material
Black Oil Tempered Wire
Brush Type
Scratch Brush
Handle Material
Hardwood

Description

This Large Scratch Brush with a hardwood block handle and black tempered wire in a 3-row configuration is designed for heavy-duty surface cleaning and preparation in industrial, welding, metalworking, and maintenance environments. The wide, rectangular wood handle provides a firm, comfortable grip for extended use, allowing even pressure and efficient coverage over flat or contoured surfaces. Ideal for removing rust, paint, scale, corrosion, and slag from metal surfaces, this wire brush is a go-to tool for prep work before welding, painting, or coating. The densely packed black tempered steel wire is heat-treated for added strength and stiffness, delivering aggressive abrasion and effective cleaning on ferrous metals and other durable materials. The 3-row design offers a balanced combination of coverage and control, making it suitable for cleaning larger areas without sacrificing precision. Each wire tuft is securely anchored in the wood block to minimize shedding and maintain performance through repeated use. Black tempered wire outperforms softer filaments like brass or stainless steel in heavy-duty applications, cutting through stubborn buildup like carbon deposits and oxidation. The solid hardwood handle resists splitting and wear, even in tough shop or job site conditions, and provides a natural, non-slip grip that wont fatigue the hand during extended scrubbing. This scratch brush is ideal for use in fabrication shops, welding operations, repair and maintenance departments, and general-purpose cleaning. Its commonly used to prepare surfaces for adhesives, clean parts for inspection, or scrub off residue in post-processing steps. Whether used in MRO kits, fabrication stations, or field service tools, this 3-row tempered wire brush offers reliable performance and long-lasting construction. This brush reflects a commitment to quality, durability, and craftsmanship that professionals can depend on every day.


  • Three rows of black tempered wire for powerful abrasion
  • Ideal for weld cleanup, rust removal, and surface prep
  • Contoured hardwood handle for secure grip
  • Heavy-duty design holds up to frequent use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.