Zoro Homepage

Large Scratch Brush - Wood Handle, Black Tempered Wire, 4-Row

  • Mfr # 194

  • Zoro # G016393919


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Handle Material
Hardwood
Brush Type
Scratch Brush
Brush Length
13.75 in
Trim Length
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194
Zoro #
G016393919
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
1.125 in
Brush Length
13.75 in
Trim Length
1.1875 in

Details

Handle Material
Hardwood
Bristle Material
Black Oil Tempered Wire
Brush Type
Scratch Brush

Description

This Large Scratch Brush with a hardwood block handle and black tempered wire in a 4-row configuration is built for tough surface preparation and cleaning jobs in industrial, fabrication, welding, and maintenance settings. The wider 4-row design provides increased coverage, making it ideal for cleaning large surface areas quickly and efficiently while still offering control for focused abrasion. The solid wood handle is contoured for comfort and strength, giving users a firm, natural grip that supports even pressure across the brush face. Commonly used for removing rust, paint, scale, oxidation, and weld slag, this wire brush is a trusted tool in welding prep, metalworking, construction, and repair applications. The black tempered steel wire bristles are heat-treated for enhanced stiffness and long-lasting durability, delivering aggressive cleaning power against ferrous metals and other hard surfaces. Compared to softer filaments like brass or stainless, black tempered wire is more rigid and better suited to cutting through carbon deposits, baked-on grime, and heavy corrosion. Each tuft is securely set to resist shedding, ensuring consistent performance over time even with repeated use in demanding environments. The brush's durable construction and extended width make it perfect for jobs requiring broad strokes and strong cleaning action, such as prepping structural steel, cleaning shop equipment, or scrubbing large metal parts. The hardwood handle resists cracking and splitting, even in rugged conditions, and provides a stable, non-slip feel for user control and comfort. This brush is frequently found in welding shops, machine repair facilities, industrial cleaning kits, and field service tools, trusted by professionals who need reliable results with minimal downtime. Whether used to prep surfaces for adhesives or coatings, clean metal parts before inspection, or strip coatings during maintenance work, this 4-row scratch brush is built to perform. It offers the durability, quality, and precision required for the most demanding jobs.


  • Wider 4-row layout covers more surface area per stroke
  • Tempered wire bristles for maximum cleaning power
  • Classic wooden handle built for strength and comfort
  • Suited for industrial scraping and heavy buildup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.