Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Scratch Brush - Wood Handle, Bronze Non-Sparking, 4-Row

  • Mfr # 194-BZ

  • Zoro # G116393918


product price: $31.15
/ea
Sold in multiples of 12 for $373.80

Key Features

Trim Length
1.1875 in
Brush Width
1.125 in
Bristle Material
Bronze
Brush Type
Non-Sparking Scratch Brush
Brush Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-BZ
Zoro #
G116393918
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
1.1875 in
Brush Width
1.125 in
Brush Length
13.75 in

Details

Bristle Material
Bronze
Brush Type
Non-Sparking Scratch Brush
Handle Material
Hardwood

Description

This Large Scratch Brush with a hardwood handle and 4 rows of non-sparking bronze wire bristles is built for industrial cleaning, surface prep, and maintenance in hazardous environments. The non-sparking bronze wire makes it safe for use where flammable vapors, gases, or combustible dust may be present-ideal for oil refineries, mining, chemical processing, aerospace, and marine applications. The 4-row design offers wide coverage for fast, efficient cleaning of large surfaces, while the rigid bronze wire provides firm, controlled abrasion on non-ferrous metals without risking surface contamination or ignition. The hardwood handle offers a comfortable, secure grip and resists wear even under heavy use. Bronze bristles are corrosion-resistant and non-magnetic, making this brush suitable for routine maintenance on aluminum structures, electrical enclosures, and hazardous work zones. Each wire tuft is securely anchored for consistent cleaning and long service life. This heavy-duty brush delivers safety-focused performance and professional-grade reliability.


  • Four-row bronze fill for aggressive yet safe scrubbing
  • Excellent for use in hazardous locations
  • Non-magnetic and rust-resistant
  • Hardwood handle provides lasting strength

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.