Zoro Homepage

Multipurpose Utility Brush - Wood Handle, Brass

  • Mfr # 8178-B

  • Zoro # G416393908


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Brush Width
1.625 in
Bristle Material
Brass
Brush Length
6.75 in
Brush Type
Utlity Brush
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8178-B
Zoro #
G416393908
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
1.625 in
Brush Length
6.75 in
Trim Length
0.5 in

Details

Bristle Material
Brass
Brush Type
Utlity Brush
Handle Material
Hardwood

Description

This Multipurpose Utility Brush features a hardwood handle and brass wire bristles in a medium-width configuration, ideal for cleaning, polishing, and light surface preparation across a variety of materials. Brass wire is non-sparking, non-magnetic, and softer than steel, making it suitable for use on copper, brass, aluminum, and stainless steel without damaging the base material. The medium-sized brush head provides a good balance of control and coverage, while the wood handle offers a comfortable, durable grip for repeated use. Common applications include cleaning electrical contacts, removing oxidation, prepping surfaces for soldering or painting, and general-purpose maintenance tasks in shop, industrial, or field settings. The brass filaments are securely anchored for minimal shedding and long-lasting performance, and they provide enough abrasion to remove residue and corrosion without scratching sensitive surfaces. Frequently used in mechanical, HVAC, electronics, and fabrication environments, this brush delivers reliable performance in both dry and lightly corrosive conditions. This utility brush is a versatile, go-to tool for professionals needing safe, effective cleaning without over-aggressive abrasion.


  • Brass filament for safe, effective cleaning on softer metals
  • Compact size for all-around utility use
  • Ideal for tools, parts, and equipment
  • Traditional wood handle for comfort and strength

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.