Zoro Homepage

Shoe Handle Scratch Brush - Wood Handle, Black Tempered Wire

  • Mfr # 164

  • Zoro # G316393916


product price: $10.25
/ea
Sold in multiples of 12 for $123.00

Key Features

Brush Length
10 in
Bristle Material
Black Oil Tempered Wire
Brush Width
1.125 in
Trim Length
1.1875 in
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164
Zoro #
G316393916
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
10 in
Brush Width
1.125 in
Trim Length
1.1875 in

Details

Bristle Material
Black Oil Tempered Wire
Handle Material
Hardwood
Brush Type
Scratch Brush

Description

This Shoe Handle Scratch Brush features a traditional hardwood handle and durable black tempered steel wire bristles, designed for heavy-duty surface preparation and cleaning applications across industrial, construction, welding, and maintenance environments. The ergonomic shoe-style handle fits comfortably in the hand, allowing for controlled pressure and precise brushing action, even during extended use. Ideal for removing rust, paint, scale, corrosion, and weld slag from metal surfaces, this brush is a dependable tool for professionals who need consistent results without relying on powered equipment. The black tempered wire is heat-treated for maximum stiffness and durability, offering aggressive cleaning action on ferrous metals and other hard surfaces. Compared to stainless or brass wire, black tempered steel provides greater abrasion, making it effective for tough buildup like carbon deposits, oxidation, and baked-on residue. Each tuft of wire is securely anchored to minimize bristle loss and maintain consistent brushing performance over time. Whether used in welding prep, metal fabrication, mechanical maintenance, or general shop cleanup, this wire scratch brush delivers reliable performance in a compact, handheld form. The wood handle resists splitting and cracking, even with heavy use, and provides a natural, non-slip grip for improved handling. This brush is commonly found in tool kits for welders, machinists, maintenance crews, and industrial cleaning professionals who require durable, high-performance tools for demanding applications. Its also suitable for cleaning threads, prepping surfaces for adhesives or coatings, and general purpose metal cleaning. This brush represents high manufacturing standards and professional-grade quality. Ideal for anyone looking for a dependable scratch brush that offers power, precision, and longevity in every stroke.


  • Black tempered wire for aggressive material removal
  • Ergonomic shoe handle fits comfortably in hand
  • Durable hardwood construction for long tool life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.