Typewriter Utility Brush - Wood Handle, Horsehair

  • Mfr # 8158-HH

  • Zoro # G316393923


product price:  $4.29
/ea
Sold in multiples of 72 for $308.88

Key Features

Bristle Material
Horsehair
Handle Material
Hardwood
Brush Length
6 in
Brush Width
0.5 in
Trim Length
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8158-HH
Zoro #
G316393923
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
6 in
Brush Width
0.5 in
Trim Length
0.5625 in

Details

Bristle Material
Horsehair
Handle Material
Hardwood
Brush Type
Stain Brush

Description

This Typewriter Utility Brush features a classic hardwood handle and soft horsehair bristles, offering a non-sparking, non-conductive solution for cleaning sensitive equipment and delicate surfaces. Ideal for removing dust, debris, and fine particles from typewriters, keyboards, circuit boards, lab instruments, and small machinery, horsehair provides gentle cleaning without scratching or leaving residue. The compact brush head allows for access to narrow spaces and intricate components, while the natural hardwood handle offers comfort and precise control. Horsehair is commonly used in static-sensitive environments and applications where metallic bristles are too abrasive or may cause damage. This brush is especially useful in antique restoration, electronics servicing, and fine mechanical cleaning. Lightweight and easy to use, it maintains its shape with repeated use and resists breakage under light pressure. This utility brush delivers a reliable combination of softness, control, and surface protection for precision-focused professionals.


  • Soft horsehair removes fine dust and debris
  • Dual-ended for reach and flexibility
  • Safe on fragile and polished surfaces
  • Traditional wood handle for a professional touch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.