Zoro Homepage

Welder Brush - Plastic Handle, Brass, Toothbrush-Style

  • Mfr # P8138-B

  • Zoro # G716393912


product price: $2.25
/ea
Sold in multiples of 36 for $81.00

Key Features

Handle Color
Black
Handle Material
Plastic
Trim Length
0.5 in
Brush Length
7.25 in
Brush Width
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8138-B
Zoro #
G716393912
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
0.5 in
Brush Length
7.25 in
Brush Width
0.4375 in

Details

Handle Color
Black
Handle Material
Plastic
Bristle Material
Brass
Brush Type
Welder Brush

Description

This Welder Brush features a durable plastic handle and fine brass wire bristles in a toothbrush-style layout, ideal for precision cleaning, weld prep, and detailed surface work in tight areas. The compact brush face easily reaches seams, threads, and corners, while the brass bristles offer safe, non-sparking abrasion on non-ferrous metals like copper, brass, aluminum, and stainless steel. Brass is corrosion-resistant and softer than steel, making it ideal for cleaning without damaging sensitive surfaces. The plastic handle is lightweight, moisture-resistant, and easy to clean-perfect for fieldwork, electronics maintenance, and lab use. Bristle tufts are securely anchored for durability with minimal shedding, and the rigid handle allows controlled pressure during fine scrubbing. Commonly used in electrical assembly, HVAC repair, and light-duty welding prep, this brush is favored where safety, precision, and non-contaminating action are essential. This compact brass wire brush delivers reliable, professional-grade results in demanding industrial, workshop, and field settings.


  • Brass bristles are safe for spark-sensitive areas
  • Narrow design for precision cleaning in tight areas
  • Plastic handle resists moisture
  • Lightweight and non-marring on softer metals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.