Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welder Brush - Plastic Handle, Nylon, Toothbrush-Style

  • Mfr # P8138-N

  • Zoro # G116393901


product price: $2.25
/ea
Sold in multiples of 36 for $81.00

Key Features

Handle Color
Black
Trim Length
0.5 in
Handle Material
Plastic
Brush Type
Welder Brush
Brush Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8138-N
Zoro #
G116393901
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
0.5 in
Brush Length
7.25 in
Brush Width
0.4375 in

Details

Handle Color
Black
Bristle Material
Nylon
Handle Material
Plastic
Brush Type
Welder Brush

Description

This Welder Brush features a durable plastic handle and medium-stiff nylon bristles in a compact toothbrush-style layout, ideal for detailed cleaning and surface preparation in tight areas. The nylon bristles provide controlled scrubbing power without being overly aggressive, making them suitable for cleaning metal, plastic, painted, or coated surfaces without scratching. Nylon performs especially well in wet environments and holds its shape when exposed to water, oils, and cleaning fluids, making this brush a reliable choice for rinsing, degreasing, and light-duty scrubbing in maintenance, assembly, and repair work. The plastic handle is moisture-resistant, lightweight, and shaped for a secure grip during detailed tasks. The narrow brush face easily reaches seams, grooves, threads, and tight corners, offering excellent maneuverability and precision. Each tuft is securely anchored for long-lasting use with minimal shedding. Commonly used in field kits, manufacturing lines, and MRO settings, this brush offers dependable performance for general-purpose cleaning where control and surface safety matter. Its a versatile, compact tool built for professional use in wet or dry conditions.


  • Nylon filament suited for wet applications
  • Narrow design for precision cleaning in tight areas
  • Medium stiffness for light to moderate scrubbing
  • Ergonomic plastic handle for improved handling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.