Welder Brush - Wood Handle, Brass, Toothbrush-Style

  • Mfr # 8138-B

  • Zoro # G616393913


product price:  $2.45
/ea
Sold in multiples of 36 for $88.20

Key Features

Handle Material
Hardwood
Brush Width
0.4375 in
Brush Length
7.75 in
Brush Type
Welder Brush
Trim Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8138-B
Zoro #
G616393913
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
0.4375 in
Brush Length
7.75 in
Trim Length
0.5 in

Details

Handle Material
Hardwood
Brush Type
Welder Brush
Bristle Material
Brass

Description

This Welder Brush features a compact, toothbrush-style hardwood handle and fine brass wire bristles, making it an ideal tool for detailed cleaning in welding, electrical, and precision metalwork applications. The narrow profile and small brush face are perfect for reaching tight spaces, corners, threads, and seams-places where larger brushes can't effectively reach. Brass wire offers gentle yet effective abrasion, making it safe for use on softer metals like brass, copper, aluminum, and stainless steel without scratching or sparking. Its also ideal for cleaning sensitive equipment, electrical contacts, or components where corrosion resistance and non-reactivity are critical. Commonly used in weld cleanup, this brush is perfect for removing light oxides, residue, and discoloration around weld joints and other fine detail work. The hardwood handle provides a comfortable, natural grip and allows for precise control during delicate cleaning tasks. The bristles are firmly set to minimize shedding and deliver consistent performance over repeated use. This brush is a staple in tool kits for welders, electricians, machinists, and technicians working in cleanroom, laboratory, or electronics environments where non-ferrous tools are required. Its brass fill makes it suitable for static-sensitive environments and applications where carbon steel or stainless steel bristles could cause contamination or damage. Whether used for light-duty cleaning, polishing, surface prep, or final detailing, the Welder Brushs compact size and gentle action make it incredibly versatile. The durable wood handle resists splitting and warping even with frequent use in shop or field conditions. This brush reflects a high level of quality and craftsmanship trusted by professionals who need reliability in every stroke. Compact, precise, and corrosion-resistant, its the go-to tool for small-area cleaning and surface prep in welding and beyond.


  • Non-sparking brass for use around flammable materials
  • Narrow design for precision cleaning in tight areas
  • Wood handle offers traditional look and feel
  • Gentle on softer metals like copper and brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.