Welder Brush - Wood Handle, Bronze, Non-Sparking, Toothbrush-Style

  • Mfr # 8138-BZ

  • Zoro # G816393911


product price:  $14.85
/ea

Key Features

Trim Length
0.5 in
Brush Length
7.75 in
Brush Width
0.4375 in
Handle Material
Hardwood
Brush Type
Welder Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8138-BZ
Zoro #
G816393911
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
0.5 in
Brush Length
7.75 in
Brush Width
0.4375 in

Details

Bristle Material
Bronze
Handle Material
Hardwood
Brush Type
Welder Brush

Description

This Welder Brush features a narrow, toothbrush-style hardwood handle and non-sparking bronze wire bristles, designed for precision cleaning and surface preparation in hazardous or sensitive environments. Its compact size and slim brush head make it ideal for reaching tight spots, corners, joints, threads, and small weld areas where larger brushes cant reach. The bronze wire fill is softer than steel and resistant to corrosion, making it perfect for use on softer metals like brass, copper, aluminum, and stainless steel without damaging the surface. Because bronze is non-sparking and non-magnetic, this brush is especially well-suited for use in environments where flammable gases, vapors, or dust may be present, such as in oil and gas, chemical processing, aerospace, and mining applications. Its also excellent for electrical work and maintenance in cleanrooms or other static-sensitive areas. The fine bronze bristles gently remove oxidation, paint, scale, or light debris from surfaces without scratching or contaminating the base material. The bristle tufts are securely anchored to prevent shedding and maintain consistent cleaning action over repeated use. The hardwood handle provides a comfortable grip and allows for precise control during detail work, while also resisting splitting and wear under regular shop or field conditions. Commonly used by welders, electricians, machinists, and technicians, this brush is ideal for light-duty tasks such as cleaning weld discoloration, prepping surfaces for soldering or coating, or maintaining equipment that requires non-sparking tools. Whether in maintenance kits, welding setups, or confined space toolboxes, this compact bronze wire brush offers dependable performance where safety and precision matter most. It combines non-sparking functionality with professional-grade construction for reliable use in demanding industrial applications.


  • Non-sparking bronze fill for hazardous environments
  • Narrow design for precision cleaning in tight areas
  • Ideal for cleaning welds and equipment in explosive zones
  • Resilient wood handle supports detailed handwork

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.