Shop GORNELL BRUSH

Welder Brush - Wood Handle, Steel, Toothbrush-Style

  • Mfr # 8138-STEEL
  • Zoro # G016393902

product price: 
$
2.65
/ea
Sold in multiples of 36 for $95.40

Key Features

Brush Type
Welder Brush
Brush Length
7.75 in
Handle Material
Hardwood
Brush Width
0.4375 in
Trim Length
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8138-STEEL
Zoro #
G016393902
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
7.75 in
Brush Width
0.4375 in
Trim Length
0.5 in

Details

Brush Type
Welder Brush
Bristle Material
Steel
Handle Material
Hardwood

Description

This Welder Brush features a classic hardwood toothbrush-style handle and high-carbon steel wire bristles, offering aggressive cleaning power for tight spaces and detailed surface prep. Designed for use on ferrous metals, the stiff steel bristles easily cut through rust, paint, carbon buildup, and weld slag. The compact head allows access to threads, seams, corners, and other hard-to-reach areas, making it ideal for weld cleanup, machine maintenance, and general-purpose metal cleaning. The hardwood handle provides a comfortable, controlled grip and resists splitting or wear over time. Each bristle tuft is securely anchored for durability and to prevent shedding during use. This brush is commonly found in toolkits for welders, fabricators, and MRO professionals who need fast, precise cleaning without the use of powered tools. Steel bristles are ideal for tough jobs where surface integrity is less critical and maximum abrasion is needed. This brush is built to withstand industrial conditions and is trusted by pros who need consistent performance in compact, rugged form.


  • Perfect for removing slag, scale, or corrosion
  • Narrow design for precision cleaning in tight areas
  • Wood handle withstands rough environments

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.