This item is Discontinued.

Gosport 8 ft x 10 ft Tarp, Forest Green TVL10008010GR

8 ft x 10 ft Tarp, Forest Green (Discontinued)

  • Mfr # TVL10008010GR
  • Zoro # G9455027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVL10008010GR
Zoro #
G9455027
UPC #
80316081009
Country of Origin
United States

Dimensions

Finished Size
8 ft x 10 ft
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft

Details

Color
Forest Green
Item
Tarp

Description

Gosport Manufacturing Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.