328-EP-60-3 Go Ep-60-3 Regulator

  • Mfr # 328-EP-60-3
  • Zoro # G104173461
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
328-EP-60-3
Zoro #
G104173461
UPC #
662999018430
Country of Origin
United States

Description

  • Propane Regulators.
  • For applications requiring low gas pressure.
  • UL listed with NPT inlet NPT outlet.
  • Do not use with any Goss LP torch or furnace equipment.
  • For vapor withdrawal cylinders.
  • Pressure: 11" H2O (Max).
  • Inlet Size: 1/4" (NPT).
  • Outlet Size: 3/8" (NPT).
  • Outlet Type: Left Hand Thread.
  • Low Pressure.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews