Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Milk Frother

  • Mfr # GMMF618B

  • Zoro # G112462120


product price: $55.15
/ea

Key Features

Material
Plastic, Stainless Steel
Color
Black
Includes
Milk Frother User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMMF618B
Zoro #
G112462120
UPC #
812590022726
Country of Origin
China

Details

Material
Plastic, Stainless Steel
Color
Black
Includes
Milk Frother User Manual

Description

Homemade Lattes Will Never be the Same with the got milk? Milk Frother and Steamer! OUR ELECTRIC MILK FROTHER quickly creates rich, creamy, and long-lasting froth at the push of a button. JUST POUR milk up to the appropriate capacity, press start and before you know it you will have luscious creamy froth. PERFECT FOR cappuccinos, lattes, hot chocolate and much more. PRODUCES PERFECTLY FROTHED hot or cold milk for a variety of drinks. BRING THE COFFEE HOUSE experience to your home kitchen.


  • •Effortlessly create perfect, creamy froth & heat milk at the push of a button | Makes hot or cold milk froth for cappuccino, latte, macchiato, cortado and more. Great for iced drinks, heats milk for latte and other hot drinks like hot chocolate.
  • •Made of high quality matte black steel housing and carafe conveniently detaches from base for easy pouring. Insulation helps contents maintain temperature
  • •Comes equipped with two small whisks – one for frothing milk and the other for just heating.
  • •Capacity: Frothing 8.5 oz / 250 ml | Heating 17 oz / 500 ml. Enough milk for two or more drinks at once.
  • •The heavy-duty motor makes thick and creamy froth from whole milk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.