This item is Discontinued.

Gotham Steel FRY PAN BLK/ORNGE 12""DIA 2916

This item is Discontinued.

Gotham Steel

FRY PAN BLK/ORNGE 12""DIA (Discontinued)

Mfr # 2916
Zoro # G7798652
UPC # 80313029165
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2916
Zoro #
G7798652
UPC #
80313029165
Country of Origin
China

Description

Are you tired of food sticking to the pan try to scrape it off and end up scratching your pan. Use Gotham Steel the newest technology in non-stick cookware. Made with ceramic and super strong titanium. Cooking with Gotham Steel is like cooking on air. Everything slides right off. Gotham Steel makes cooking easier than ever before. Use it in the oven up to 500° with out solid stainless steel handle. Make a s'mores recipe right in the pan. No sticking and no need for oil or butter. You'd never whisk eggs in a non-stick pan but with Gotham Steel you can. Use a metal hand mixer in our pan. Burnt cheese is a frying pan disaster not to Gotham Steel. Cook parmesan cheese right on the heat without worry. Fire won't damage Gotham Steel either. Make steak fajita flambé with ease. No burnt stuck on mess. Just a clean pan and flawless food everytime.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.