This item is Discontinued.

Gotham Steel Gotham Steel 1194 9.5 in. Non-Stick Titanium & Ceramic Deep Square Pan Set - 4 Piece 1194

This item is Discontinued.

Gotham Steel

Gotham Steel 1194 9.5 in. Non-Stick Titanium & Ceramic Deep Square Pan Set - 4 Piece (Discontinued)

Mfr # 1194
Zoro # G503850666
UPC # 80313011948
Country of Origin China
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1194
Zoro #
G503850666
UPC #
80313011948
Country of Origin
China

Description

GOTHAM STEEL 9.5 Inch Deep Titanium and Ceramic Square Pan. About the Product Gotham Steel is the first product of its class to actually utilize high-grade titanium and ceramic as surface finishing. This sophisticated combination not only ensures maximal durability it also allows for multi-fictional, all-around usage. Titanium plus Ceramic Coating FAQs High-heat threshold to sear perfectly browned steaks! Everything just slides right off, even burnt chocolate and cheese. Food flavor is not altered when cooking tomato-based or any acidic food products thanks to the ceramic component! The non-stick surface cleans easy! Versatile: for stove-top cooking, or baking! Rust-proof all over. Coating doesn't peel off with constant usage and washing.

Features
  • Cook your favorite foods to perfection with Gotham Steel Nonstick 9.5" 4-Piece Deep Square Pan Set
  • Stainless steel induction base with nonstick ceramic coating
  • Aluminum exterior for superior conductivity
  • Suitable for use with all stove types
  • Oven-safe up to 500 degrees F
  • Glass lid
  • Double riveted handle
  • Aluminum, stainless steel, and glass construction
  • Dishwasher safe
  • 4 Piece
Specifications
  • Size: 9.5 in.
  • Weight: 3.2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.