This item is Discontinued.

Gotham Steel Gotham Steel 6009771 Stackmaster Aluminum Fry Pan Set; Copper 6009771

This item is Discontinued.

Gotham Steel

Gotham Steel 6009771 Stackmaster Aluminum Fry Pan Set; Copper (Discontinued)

Mfr # 6009771
Zoro # G403849401
UPC # 80313028755
Country of Origin Unknown
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6009771
Zoro #
G403849401
UPC #
80313028755
Country of Origin
Unknown

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Specifications
  • Material: Aluminum
  • Product Type: Fry Pan Set
  • Color: Copper
  • Number in Set: 3 pc.
  • Heat Resistant Handles: Yes
  • Nonstick Interior: Yes
  • Dishwasher Safe: Yes
  • Weight: 5.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.